
NTN Bearing Corp.
6003LBLU/LP03
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #103881824


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
Material | High Carbon Chrome Steel |
Static Load Rating [Max] | 3.358 kN |
Outer Ring Width | 10 mm |
Seal Type | Contact Seals |
Snap Ring | No Snap Ring |
Limiting Speed - Grease | 14000 rpm |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Factor | 33 |
Rows of Balls | Single |
Inner Ring Width | 10 mm |
Inch/Metric | Metric |
Bearing Type | Deep Groove Ball Bearing |
Radial Internal Clearance | CN |
Seal Material | Nitrile Rubber |
I.D. | 17 mm |
Ball Material | Steel |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Enclosure | Single Sealed |
Dynamic Load Rating | 6.806 kN |
O.D. | 35 mm |
Fillet Radius | 0.3 mm |
Precision Level | ISO Class 0 |
Weight | 0.082 LB |
EAN or UPC | 4547359319811 |
