NTN Bearing Corp.
6002ZZNRC3
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #104525435
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| Dynamic Load Rating | 5.605 kN |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric |
| Snap Ring Width | 1.12 |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Factor | 13.9 |
| I.D. | 15 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 0.3 mm |
| Inner Ring Width | 9 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 2.825 kN |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 22000 rpm |
| Material | High Carbon Chrome Steel |
| Groove Position | 2.06 |
| Outer Ring Width | 9 mm |
| Enclosure | Double Shielded |
| O.D. | 32 mm |
| Ball Material | Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring O.D. | 36.7 mm |
| Weight | 0.085 LB |
| EAN or UPC | 4547359319521 |
