NTN Bearing Corp.
6002LUC3
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104528822
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 15000 rpm |
| Outer Ring Width | 9 mm |
| Inner Ring Width | 9 mm |
| O.D. | 32 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Ball Material | Steel |
| Factor | 30 |
| I.D. | 15 mm |
| Enclosure | Single Sealed |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 2.825 kN |
| Dynamic Load Rating | 5.605 kN |
| Weight | 0.063 LB |
| EAN or UPC | 4547359526257 |
