
NTN Bearing Corp.
6001LUZC3/5C
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #104174007


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
Factor | 26 |
Radial Internal Clearance | C3 |
Precision Level | ISO Class 0 |
Rows of Balls | Single |
No. in Set | Single Bearing |
Seal Type | Contact Seals |
Outer Ring Width | 8 mm |
Static Load Rating [Max] | 2.38 kN |
Bore Type | Round Bore |
Dynamic Load Rating | 5.115 kN |
Inch/Metric | Metric |
I.D. | 12 mm |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
Inner Ring Width | 8 mm |
Bearing Type | Deep Groove Ball Bearing |
Snap Ring | No Snap Ring |
Limiting Speed - Grease | 18000 rpm |
Temperature Range [Min] | -40 °F |
Fillet Radius | 0.3 mm |
O.D. | 28 mm |
Enclosure | Single Sealed & Single Shielded |
Weight | 0.046 LB |
EAN or UPC | 4547359543056 |
