
NTN Bearing Corp.
6001LLUC4
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104159666


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
Inch/Metric | Metric, Metric Bore |
Limiting Speed - Grease | 18000 rpm |
O.D. | 28 mm |
Bearing Type | Deep Groove |
Seal Type | Contact Seals |
Factor | 13.2 |
I.D. | 12 mm |
Precision Level | ISO Class 0 |
Snap Ring | No Snap Ring |
Radial Internal Clearance | C4 |
Fillet Radius | 0.3 mm |
Temperature Range [Max] | 250 °F |
Enclosure | Double Sealed |
Inner Ring Width | 8 mm |
Static Load Rating [Max] | 2.38 kN |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 5.115 kN |
No. in Set | Single Bearing |
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
Rows of Balls | Single |
Ball Material | Steel |
Outer Ring Width | 8 mm |
Bore Type | Round Bore |
Weight | 0.044 LB |
EAN or UPC | 4547359543018 |
