| Bore Type | Round Bore |
| O.D. | 26 mm |
| I.D. | 10 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7696173 |
| Enclosure | Single Shield |
| Weight | 0.041 LB |
| EAN or UPC | 4547359542257 |
| Bore Type | Round Bore |
| O.D. | 26 mm |
| I.D. | 10 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7696173 |
| Enclosure | Single Shield |
| Weight | 0.041 LB |
| EAN or UPC | 4547359542257 |