NTN Bearing Corp.
6000LLU/LP03QT
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101105723
- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 8 mm Width
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 21000 rpm |
| Seal Type | Contact Seals |
| Fillet Radius | 0.3 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Outer Ring Width | 8 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 8 mm |
| I.D. | 10 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.957 kN |
| No. in Set | Single Bearing |
| O.D. | 26 mm |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 4.537 kN |
| Inch/Metric | Metric |
| Factor | 12.4 |
| Enclosure | Double Sealed |
| Weight | 0.042 LB |
| EAN or UPC | 4547359664522 |
