| Inch/Metric | Metric Bore |
| O.D. | 26 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Weight | 0.042 LB |
| EAN or UPC | 4547359541854 |
| Inch/Metric | Metric Bore |
| O.D. | 26 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Weight | 0.042 LB |
| EAN or UPC | 4547359541854 |