- Round Bore
- Deep Groove Ball Bearing
- 28 mm Inside Diameter
- 52 mm Outside Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 7.384 kN |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 12.499 kN |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 52 mm |
| Rows of Balls | Single |
| Factor | 14.5 |
| Precision Level | ISO Class 5 |
| Limiting Speed - Grease | 14000 rpm |
| Ball Material | Steel |
| I.D. | 28 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Weight | 0.214 LB |
| EAN or UPC | 4547359541755 |

