| Inch/Metric | Metric Bore |
| Enclosure | Open |
| I.D. | 28 mm |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Weight | 0.214 LB |
| EAN or UPC | 4547359541687 |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| I.D. | 28 mm |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Weight | 0.214 LB |
| EAN or UPC | 4547359541687 |