NTN Bearing Corp.
60/22LLBP5
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104096780
- Round Bore
- Deep Groove Ball Bearing
- 22 mm Inside Diameter
- 44 mm Outside Diameter
- 12 mm Width
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 12 mm |
| Limiting Speed - Grease | 17000 rpm |
| Enclosure | Double Sealed |
| I.D. | 22 mm |
| Factor | 13.9 |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 5 |
| Fillet Radius | 0.6 mm |
| Inner Ring Width | 12 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 5.071 kN |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| O.D. | 44 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Dynamic Load Rating | 9.386 kN |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Weight | 0.165 LB |
| EAN or UPC | 4547359541649 |
