- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 63 mm Width
| Cage Material | Nylon |
| Contact Angle | 40° |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Inner Ring Width | 31.5 mm |
| Precision Level | Special Precision |
| O.D. | 200 mm |
| Preload Level | Normal |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Outer Ring Width | 31.5 mm |
| No. in Set | Duplex Set |
| Load Center | 170.8 mm |
| Cage Type | Fiber Glass Reinforced |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| I.D. | 130 mm |
| Material | High Carbon Chrome Steel |
| Weight | 13.801 LB |
| EAN or UPC | 4547359879667 |

