NTN Bearing Corp.
5S-HSB917CT2DTB#02
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #103663038
- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 120 mm Outside Diameter
| Fillet Radius | 1.1 mm |
| Contact Angle | 15° |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Radial Internal Clearance | Special |
| Inch/Metric | Metric |
| Bearing Arrangement | Tandem |
| Ball Material | Ceramic |
| Precision Level | ISO Class 4 |
| I.D. | 85 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| No. in Set | Quadruplex Set |
| Temperature Range [Max] | 250 °F |
| Weight | 5.518 LB |
| EAN or UPC | 4547359654400 |
