NTN Bearing Corp.
5S-HSB014CDBCS03P4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104526492
- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 32 mm Width
| Enclosure | Open |
| O.D. | 110 mm |
| Contact Angle | 15° |
| Rows of Balls | Single |
| Precision Level | ISO Class 4 |
| Inner Ring Width | 16 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Ceramic |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back |
| No. in Set | Duplex Set |
| Outer Ring Width | 16 mm |
| I.D. | 70 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| Weight | 2.608 LB |
| EAN or UPC | 4547359664508 |
