NTN Bearing Corp.
5S-HSB010CT1DTP2
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #102353959
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| O.D. | 80 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Dynamic Load Rating | 7650 lbf |
| Precision Level | ISO Class 2 |
| Bearing Arrangement | Tandem |
| Rows of Balls | Single |
| No. in Set | Duplex Set |
| Inner Ring Width | 16 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Outer Ring Width | 16 mm |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| I.D. | 50 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Ceramic |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5150 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| Weight | 1.012 LB |
| EAN or UPC | 4547359304992 |
