- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 125 mm Outside Diameter
| Cage Material | Machined Phenolic Resin |
| Contact Angle | 15° |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 18 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| I.D. | 90 mm |
| O.D. | 125 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Bearing Arrangement | Back-to-Back |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Outer Ring Width | 18 mm |
| Weight | 4.85 LB |
| EAN or UPC | 4547359534689 |

