- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 24 mm Width
| O.D. | 62 mm |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Tandem |
| Fillet Radius | 0.6 mm |
| Enclosure | Open |
| Contact Angle | 15° |
| Temperature Range [Max] | 250 °F |
| Cage Material | Machined Phenolic Resin |
| Inner Ring Width | 12 mm |
| Ball Material | Ceramic |
| Outer Ring Width | 12 mm |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. | 40 mm |
| No. in Set | Duplex Set |
| Precision Level | Special Precision |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.432 LB |
| EAN or UPC | 4547359304978 |

