- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 18 mm Width
| Contact Angle | 15° |
| I.D. | 20 mm |
| Ball Material | Ceramic |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 9 mm |
| Precision Level | ISO Class 2 |
| Bearing Arrangement | Tandem |
| Fillet Radius | 0.3 mm |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| O.D. | 37 mm |
| Outer Ring Width | 9 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Machined Phenolic Resin |
| Weight | 0.146 LB |
| EAN or UPC | 4547359304954 |

