- Cone Bearing
- 3.597 in Inside Diameter
- 1.3 in Cone Width
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.94 |
| Shaft Shoulder Diameter - U (MIN) | 4.25 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.1 in |
| Dynamic Load Rating | 44500 lbf |
| Cone Width | 1.3 in |
| I.D. | 3.597 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 71000 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Factor | 1.36 |
| Temperature Range [Min] | -40 °F |
| Weight | 17.355 LB |
| EAN or UPC | 4547359541465 |

