- Cup Bearing
- 4 1/4 in Outside Diameter
- 1 1/8 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 3.66 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 1 1/8 in |
| Housing Shoulder Diameter - X (MAX) | 3.98 |
| Bearing Width | 1 7/16 in |
| Weight | 1.318 LB |
| EAN or UPC | 4547359312126 |

