- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 5 13/16 in Outside Diameter
- 1.43 in Width
| Load Center | -0.1 in |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Shaft Shoulder Diameter - V (MIN) | 4.09 |
| Fillet Radius | 0.13 in |
| O.D. | 5.8125 in |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Cone No. | 594 |
| Outer Ring Width | 1.031 in |
| Factor | 1.36 |
| Cup No. | 592XS |
| Shaft Shoulder Diameter - U (MIN) | 4.33 |
| Static Load Rating [Max] | 71000 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 5.24 |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Inner Ring Width | 1.43 in |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 44500 lbf |
| I.D. | 3 3/4 in |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Width Across Cups | 1.406 |
| Weight | 4.67 LB |
| EAN or UPC | 4547359865929 |

