- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 6 in Outside Diameter
- 1 9/16 in Width
| Housing Shoulder Diameter - X (MAX) | 5.67 |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Inner Ring Width | 1.43 in |
| Outer Ring Width | 1 3/16 in |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 1 |
| Load Center | -0.1 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Cone No. | 594 |
| I.D. | 3 3/4 in |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 5.31 |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 71000 lbf |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Cup No. | 592A |
| O.D. | 6 in |
| Shaft Shoulder Diameter - V (MIN) | 4.09 |
| Inside Fillet Radius | 0.14 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 44500 lbf |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 4.33 |
| Factor | 1.36 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359312065 |

