- Cup Bearing
- 5.906 in Outside Diameter
- 1.063 in Cup Width
| Bearing Type | Cup |
| Origin | Cones |
| Bearing Width | 1.417 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.12 in |
| Cup Width | 1.063 in |
| Weight | 0.794 LB |
| EAN or UPC | 4547359541502 |
| Bearing Type | Cup |
| Origin | Cones |
| Bearing Width | 1.417 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.12 in |
| Cup Width | 1.063 in |
| Weight | 0.794 LB |
| EAN or UPC | 4547359541502 |