- Cone Bearing
- 2 in Inside Diameter
- 1 7/16 in Cone Width
| Dynamic Load Rating | 35000 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 2.4 |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 45000 lbf |
| Factor | 1.49 |
| Cone Width | 1.4375 in |
| Load Center | -0.38 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| Origin | Cones |
| Bearing Type | Cone |
| Weight | 2.054 LB |
| EAN or UPC | 4547359311983 |

