- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 7/16 in Cone Width
| Temperature Range [Min] | -40 °F |
| Factor | 1.49 |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 45000 lbf |
| Bore Type | Round Bore |
| I.D. | 1 3/4 in |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Dynamic Load Rating | 35000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| Bearing Type | Cone |
| Load Center | -0.38 in |
| Cone Width | 1 7/16 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 2.394 LB |
| EAN or UPC | 4547359541434 |

