- Cone Bearing
- 1 5/8 in Inside Diameter
- 1 7/16 in Cone Width
| Bearing Type | Cone |
| Load Center | -0.38 in |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 35000 lbf |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 45000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.97 |
| Cone Width | 1 7/16 in |
| Bore Type | Round Bore |
| Factor | 1.49 |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 2.524 LB |
| EAN or UPC | 4547359541427 |

