- Cone & Cup Bearing
- 3 in Inside Diameter
- 5.344 in Outside Diameter
- 1.815 in Width
| Enclosure | Open |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 4.69 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 1 3/8 in |
| O.D. | 5.344 in |
| Bore Type | Round Bore |
| Cone No. | 5760 |
| I.D. | 3 in |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Load Center | -0.48 in |
| Shaft Shoulder Diameter - U (MIN) | 3.7 |
| Static Load Rating [Max] | 84500 lbf |
| Inner Ring Width | 1.815 in |
| Shaft Shoulder Diameter - V (MIN) | 3.46 |
| Dynamic Load Rating | 51500 lbf |
| Tolerance | Class 2 |
| Cup No. | 5735 |
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Factor | 1.48 |
| Housing Shoulder Diameter - X (MAX) | 5.12 |
| No. of Rows | 1 |
| Weight | 6.063 LB |
| EAN or UPC | 4547359311761 |

