- Tapered Single Assembly Bearing
- 3 in Inside Diameter
- 5.513 in Outside Diameter
- 2.892 in Width
| Outer Ring Width | 2.892 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cone No. | 575 |
| No. of Rows | 2 |
| Bearing Type | Tapered Single Assembly |
| O.D. | 5.513 in |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Cup No. | 572DFD0 |
| Factor | 1.49 |
| I.D. | 3 in |
| Dynamic Load Rating | 42500 lbf |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Inner Ring Width | 1 7/16 in |
| Static Load Rating [Max] | 64500 lbf |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 11.199 LB |
| EAN or UPC | 4547359886191 |

