- Cup Bearing
- 5 1/2 in Outside Diameter
- 1 1/8 in Cup Width
| Bearing Type | Cup |
| Cup Width | 1.125 in |
| Material | Case Carburized Steel |
| Bearing Width | 1.4375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 1.676 LB |
| EAN or UPC | 4547359541311 |
| Bearing Type | Cup |
| Cup Width | 1.125 in |
| Material | Case Carburized Steel |
| Bearing Width | 1.4375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 1.676 LB |
| EAN or UPC | 4547359541311 |