- Cup Bearing
- 5.512 in Outside Diameter
- 2 5/8 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 2.625 in |
| Bearing Width | 3.25 in |
| Weight | 4.034 LB |
| EAN or UPC | 4547359311679 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 2.625 in |
| Bearing Width | 3.25 in |
| Weight | 4.034 LB |
| EAN or UPC | 4547359311679 |