- Cone Bearing
- 2.906 in Inside Diameter
- 1.424 in Cone Width
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Factor | 1.65 |
| Cone Width | 1.424 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - U (MIN) | 3.27 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| I.D. | 2.906 in |
| Static Load Rating [Max] | 58000 lbf |
| Load Center | -0.32 in |
| Dynamic Load Rating | 40000 lbf |
| Weight | 2.526 LB |
| EAN or UPC | 4547359311617 |

