- Cup Bearing
- 6 5/8 in Outside Diameter
- 1 1/16 in Cup Width
| Cup Width | 1 1/16 in |
| Bearing Width | 1 7/16 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.34 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 5.94 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.452 LB |
| EAN or UPC | 4547359541243 |

