- Cone Bearing
- 4 1/4 in Inside Diameter
- 1 7/16 in Cone Width
| I.D. | 4 1/4 in |
| Static Load Rating [Max] | 80000 lbf |
| Factor | 1.21 |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1 7/16 in |
| Material | Case Carburized Steel |
| Load Center | 0.08 in |
| Dynamic Load Rating | 47000 lbf |
| Shaft Fillet Radius [Max] | 0.310 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Weight | 1.085 LB |
| EAN or UPC | 4550253066439 |

