- Cone Bearing
- 4 1/4 in Inside Diameter
- 1 7/16 in Cone Width
| Bore Type | Round Bore |
| Series | 56000 |
| Factor | 1.21 |
| Shaft Shoulder Diameter - U (MIN) | 4.84 |
| Load Center | 0.08 in |
| I.D. | 4 1/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Static Load Rating [Max] | 80000 lbf |
| Dynamic Load Rating | 47000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 4.61 |
| Cone Type | Single Cone |
| Cone Width | 1 7/16 in |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Origin | Cones |
| Cup Width | N/A |
| Weight | 4.132 LB |
| EAN or UPC | 4547359541175 |

