- Round Bore
- Angular Contact Thrust Ball Bearing
- 200 mm Inside Diameter
- 280 mm Outside Diameter
- 96 mm Width
| Contact Angle | 60° |
| O.D. | 280 mm |
| Dynamic Load Rating | 41500 lbf |
| Limiting Speed - Oil | 1800 rpm |
| Rows of Balls | Double |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Precision Level | ISO Class 5 |
| Oil Inlet | 6 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 48 mm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| I.D. | 200 mm |
| Width | 96.000 mm |
| Inner Ring O.D. | 252 mm |
| Inner Ring Width | 96 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 1300 rpm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 165000 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Weight | 34.172 LB |
| EAN or UPC | 4547359754797 |

