- Round Bore
- Angular Contact Thrust Ball Bearing
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 120 mm Width
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 120 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Width | 120.000 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 52500 lbf |
| O.D. Type | Straight |
| Bearing Type | Angular Contact Thrust |
| Limiting Speed - Oil | 1900 rpm |
| Inner Ring O.D. | 248 mm |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Oil Inlet | 8 mm |
| Contact Angle | 60° |
| Static Load Rating [Max] | 194000 lbf |
| Ball Material | Steel |
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 180 mm |
| Outer Ring Width | 60 mm |
| Weight | 54.454 LB |
| EAN or UPC | 4547359311365 |

