- Round Bore
- Angular Contact Thrust Ball Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 90 mm Width
| Fillet Radius | 2.1 mm |
| I.D. | 150 mm |
| Inner Ring O.D. | 200 mm |
| Inner Ring Width | 90 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 1900 rpm |
| Dynamic Load Rating | 33000 lbf |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 4 |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Thrust |
| Oil Inlet | 6 mm |
| Outer Ring Width | 45 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Width | 90.000 mm |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 60° |
| Static Load Rating [Max] | 118000 lbf |
| Rows of Balls | Double |
| Limiting Speed - Oil | 2500 rpm |
| O.D. | 225 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Weight | 24.692 LB |
| EAN or UPC | 4547359541137 |

