- Round Bore
- Angular Contact Thrust Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 60 mm Width
| Bearing Type | Angular Contact Thrust |
| I.D. | 100 mm |
| Contact Angle | 60° |
| Oil Inlet | 4 mm |
| Width | 60.000 mm |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Inner Ring O.D. | 133 mm |
| O.D. Type | Straight |
| Static Load Rating [Max] | 51500 lbf |
| Dynamic Load Rating | 15400 lbf |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 5 |
| Inner Ring Width | 60 mm |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Ball Material | Steel |
| Limiting Speed - Grease | 2900 rpm |
| O.D. | 150 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 30 mm |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 3800 rpm |
| Weight | 7.319 LB |
| EAN or UPC | 4547359311143 |

