- Round Bore
- Angular Contact Thrust Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 54 mm Width
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 27 mm |
| Inner Ring Width | 54 mm |
| I.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3300 rpm |
| O.D. | 125 mm |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Limiting Speed - Oil | 4500 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 12900 lbf |
| Inner Ring O.D. | 110 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 40000 lbf |
| No. in Set | Single Bearing |
| Width | 54.000 mm |
| Bearing Type | Thrust and Angular Contact |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Oil Inlet | 4 mm |
| Ball Material | Steel |
| Contact Angle | 60° |
| Weight | 4.85 LB |
| EAN or UPC | 4547359311006 |

