- Round Bore
- Angular Contact Thrust Ball Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 48 mm Width
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Width | 48.000 mm |
| Outer Ring Width | 24 mm |
| I.D. | 75 mm |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| O.D. | 115 mm |
| Oil Inlet | 4 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 11000 lbf |
| Limiting Speed - Oil | 4900 rpm |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating [Max] | 33500 lbf |
| Precision Level | ISO Class 4 |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Fillet Radius | 1.1 mm |
| Contact Angle | 60° |
| Inner Ring O.D. | 102 mm |
| Limiting Speed - Grease | 3700 rpm |
| O.D. Type | Straight |
| Inner Ring Width | 48 mm |
| No. in Set | Single Bearing |
| Weight | 3.549 LB |
| EAN or UPC | 4547359310979 |

