- Round Bore
- Angular Contact Thrust Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 48 mm Width
| Bore Type | Round Bore |
| Outer Ring Width | 24 mm |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| O.D. | 110 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Oil Inlet | 4 mm |
| Inner Ring Width | 48 mm |
| Enclosure | Open |
| O.D. Type | Straight |
| Limiting Speed - Oil | 5100 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Width | 48.000 mm |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Type | Angular Contact Thrust |
| Contact Angle | 60° |
| Dynamic Load Rating | 10700 lbf |
| Static Load Rating [Max] | 31500 lbf |
| I.D. | 70 mm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Double |
| Inner Ring O.D. | 97 mm |
| Fillet Radius | 1.1 mm |
| Weight | 3.373 LB |
| EAN or UPC | 4547359310948 |

