- Round Bore
- Angular Contact Thrust Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 44 mm Width
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 23200 lbf |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Inner Ring Width | 44 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Double |
| Outer Ring Width | 22 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 5 |
| Limiting Speed - Oil | 5700 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 8450 lbf |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| O.D. | 95 mm |
| Oil Inlet | 4 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4300 rpm |
| Inner Ring O.D. | 83 mm |
| Contact Angle | 60° |
| Bore Type | Round Bore |
| Bearing Type | Thrust and Angular Contact |
| I.D. | 60 mm |
| Width | 44.000 mm |
| Weight | 2.337 LB |
| EAN or UPC | 4547359310894 |

