Skip to content Skip to navigation menu
Double Row Angular Contact Thrust Ball Bearing

562011/GNP4

Double Row Angular Contact Thrust Ball Bearing
Item #104206054
  • Round Bore
  • Angular Contact Thrust Ball Bearing
  • 55 mm Inside Diameter
  • 90 mm Outside Diameter
  • 44 mm Width
Double Row Angular Contact Thrust Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Thrust Ball Bearing
  • 55 mm Inside Diameter
  • 90 mm Outside Diameter
  • 44 mm Width
Ball Material Steel
Temperature Range [Max] 250 °F
Outer Ring Width 22 mm
Dynamic Load Rating 8300 lbf
Fillet Radius 1.1 mm
Enclosure Open
Static Load Rating [Max] 22300 lbf
Inner Ring O.D. 78 mm
Contact Angle 60°
Rows of Balls Double
Temperature Range [Min] -40 °F
Limiting Speed - Grease 4400 rpm
Width 44.000 mm
Material High Carbon Chrome Steel
O.D. 90 mm
Oil Inlet 4 mm
Snap Ring No Snap Ring
Bearing Type Angular Contact Thrust
Bore Type Round Bore
O.D. Type Straight
Inch/Metric Metric
Inner Ring Width 44 mm
I.D. 55 mm
No. in Set Single Bearing
Limiting Speed - Oil 5900 rpm
Precision Level ISO Class 4
Weight 2.178 LB
EAN or UPC 4547359310863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison