- Round Bore
- Angular Contact Thrust Ball Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 38 mm Width
| Width | 38.000 mm |
| Bearing Type | Angular Contact Thrust |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Limiting Speed - Oil | 6900 rpm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 5850 lbf |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 5200 rpm |
| Contact Angle | 60° |
| Static Load Rating [Max] | 15500 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 65 mm |
| Fillet Radius | 1 mm |
| Inner Ring Width | 38 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Oil Inlet | 3 mm |
| I.D. | 45 mm |
| O.D. | 75 mm |
| No. in Set | Single Bearing |
| Weight | 1.334 LB |
| EAN or UPC | 4547359310825 |

