- Round Bore
- Angular Contact Thrust Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 36 mm Width
| Enclosure | Open |
| Dynamic Load Rating | 5350 lbf |
| Inch/Metric | Metric |
| Precision Level | ISO Class 5 |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 5600 rpm |
| Outer Ring Width | 18 mm |
| I.D. | 40 mm |
| Bearing Type | Angular Contact Thrust |
| Snap Ring | No Snap Ring |
| Inner Ring O.D. | 58.5 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Static Load Rating [Max] | 13200 lbf |
| Limiting Speed - Oil | 7500 rpm |
| Temperature Range [Max] | 250 °F |
| O.D. | 68 mm |
| Material | High Carbon Chrome Steel |
| Width | 36.000 mm |
| Contact Angle | 60° |
| O.D. Type | Straight |
| Inner Ring Width | 36 mm |
| Oil Inlet | 3 mm |
| Bore Type | Round Bore |
| Weight | 1.063 LB |
| EAN or UPC | 4547359310818 |

