- Round Bore
- Angular Contact Thrust Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 34 mm Width
| I.D. | 35 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Thrust and Angular Contact |
| Fillet Radius | 1 mm |
| Snap Ring | No Snap Ring |
| O.D. | 62 mm |
| Inner Ring Width | 34 mm |
| Precision Level | ISO Class 5 |
| Static Load Rating [Max] | 10900 lbf |
| Rows of Balls | Double |
| Inner Ring O.D. | 53 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4450 lbf |
| Limiting Speed - Grease | 6000 rpm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Width | 34.000 mm |
| Oil Inlet | 3 mm |
| Contact Angle | 60° |
| Limiting Speed - Oil | 8100 rpm |
| Enclosure | Open |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 17 mm |
| Inch/Metric | Metric |
| Weight | 0.869 LB |
| EAN or UPC | 4547359310771 |

