- Round Bore
- Angular Contact Thrust Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 32 mm Width
| Snap Ring | No Snap Ring |
| Inner Ring O.D. | 47 mm |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Enclosure | Open |
| Limiting Speed - Oil | 8800 rpm |
| Width | 32.000 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 6600 rpm |
| No. in Set | Single Bearing |
| Contact Angle | 60° |
| Outer Ring Width | 16 mm |
| Dynamic Load Rating | 3150 lbf |
| Oil Inlet | 3 mm |
| O.D. | 55 mm |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| I.D. | 30 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 5 |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| Static Load Rating [Max] | 7300 lbf |
| Inner Ring Width | 32 mm |
| Fillet Radius | 1 mm |
| Weight | 0.664 LB |
| EAN or UPC | 4547359310740 |

