- Round Bore
- Angular Contact Thrust Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 28 mm Width
| Snap Ring | No Snap Ring |
| O.D. | 47 mm |
| Dynamic Load Rating | 2970 lbf |
| Inner Ring O.D. | 40 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact Thrust |
| Inner Ring Width | 28 mm |
| Width | 28.000 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 76000 rpm |
| Oil Inlet | 2 mm |
| Ball Material | Steel |
| I.D. | 25 mm |
| Contact Angle | 60° |
| Static Load Rating [Max] | 6350 lbf |
| Limiting Speed - Oil | 10000 rpm |
| Outer Ring Width | 14 mm |
| Enclosure | Open |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Double |
| Precision Level | ISO Class 4 |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Weight | 0.434 LB |
| EAN or UPC | 4547359310702 |

