- Cone Bearing
- 2.594 in Inside Diameter
- 1.723 in Cone Width
| Tolerance | Standard |
| Enclosure | Open |
| O.D. | N/A |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.27 |
| Origin | Cones |
| Cone Width | 1.723 in |
| Static Load Rating [Max] | 72000 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 47000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| I.D. | 2.594 in |
| Load Center | -0.48 in |
| Cup Width | N/A |
| Factor | 1.67 |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 5500 |
| Weight | 3.126 LB |
| EAN or UPC | 4547359310634 |

