- Cup Bearing
- 4 13/16 in Outside Diameter
- 1 3/16 in Cup Width
| Bearing Type | Cup |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 4.53 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.25 |
| Bearing Width | 1 1/2 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 3/16 in |
| Weight | 1.506 LB |
| EAN or UPC | 4547359540949 |

